ToughBuilt

Belt Pouch, 6-Layer Supstruction™, Black/Grey/Yellow, 12 Pockets

SKU:

TGB5930005P

MPN:

TB-CT-05

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (1)

    Product Details

    The ToughBuilt® Supply Pouch allows users to carry huge quantities of fasteners and supplies. The patented ClipTech™ Hub™ allows this pouch to clip on and off any belt with an integrated kickstand that allows it to stand upright on the ground close at hand.


    It features a large capacity No-Snag Hidden Seam pocket. Works great alone, or maximizes the storage of any ClipTech™ toolbelt. With rugged 6-Layer Construction™ and heavy-duty rivet reinforcement, this reliable pouch withstands the most rigorous working conditions.


    Features and Benefits
    • ClipTech™ technology allows connection to any belt (ClipTech™ Hub™ included)
    • Kickstand your pouch and tools on the floor or table next to you
    • Large No-Snag Hidden Seam pocket
    • Tape measure clip and 12 pockets and loops
    • Rugged 6-Layer Construction


    Product Specification
    Attribute
    Value

    Application

    Combination

    Brand

    ToughBuilt

    Colour

    Black Grey Yellow

    ECLASS Code

    40019107

    Material

    6-Layer Construction™

    MFR Part No.

    TB-CT-05-BEA

    Number of Pockets

    12

    Type

    Belt Pouch

    UNSPSC Code

    24112403