£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
The ToughBuilt® Large Drill Holster features their patented ClipTech™ Hub™ which allows the holster to clip on and off any belt. The pouch has 13 pockets and loops, including 2 screw driver loops, covered accessory pocket, 7 drill bit pockets and carabiner attachments loops. It can be attached either side for left and right-handed use, to enhance any toolbelt.
The pouch's rugged construction and heavy-duty rivet reinforcement makes it heavily reliable in rigorous working conditions.
Features and Benefits
• ClipTech™ pouch clips on & off any belt with ClipTech™ Hub™ included
• Left & Right-handed capability
• 13 pockets and loops with 2 screwdriver loops
• Covered accessory pocket with 7 drill bit pockets
• Carabiner attachments loops
• Heavy-duty rivet-reinforced construction
Attribute | Value |
---|---|
Additional Features | Carabiner loop Screwdriver loop x 2 |
Application | Drill |
Brand | ToughBuilt |
Colour | Black Grey Yellow |
ECLASS Code | 40019107 |
Material | Fabric |
MFR Part No. | TB-CT-20-L-BEA |
Number of Pockets | 13 |
Type | Holster |
UNSPSC Code | 24112403 |