SKU:
BCH5936222B
MPN:
1600A0265S
£29.99
Ex VAT
£35.99
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Application | Tools |
Brand | Bosch |
Colour | Black Blue |
Depth | 150mm |
ECLASS Code | 40019107 |
Length | 240mm |
Material | 1000D Polyester |
MFR Part No. | 1600A0265S |
Number of Pockets | 2 |
Series | GWT 2 |
Type | Tool Pouch |
UNSPSC Code | 24112403 |
Weight | 540g |
Width | 200mm |