SKU:
BCH5936224D
MPN:
1600A0265T
£41.99
Ex VAT
£50.39
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Application | Hammer |
Brand | Bosch |
Colour | Black Blue |
Depth | 150mm |
ECLASS Code | 40019107 |
Length | 290mm |
Material | 1000D Polyester |
MFR Part No. | 1600A0265T |
Number of Pockets | 4 |
Series | GWT 4 |
Type | Tool Pouch |
UNSPSC Code | 24112403 |
Weight | 870g |
Width | 210mm |