£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Leather, two pockets and one loop. Double stitched seams with rivetted corners for extra strength. Webbed nylon belt.
Attribute | Value |
---|---|
Additional Features | 1 x Loop Complete With Webbed Nylon Belt |
Application | Nails |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143579 |
ECLASS Code | 40019107 |
Length | 370mm |
Material | Leather |
MFR Part No. | NP2 |
Number of Pockets | 2 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 290g |
Width | 220mm |