£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
The STANLEY® tools, 3 pocket leather drill holster provides secure hold and quick access to tools.
Features and Benefits
• Made with high-grade suede leather for strong and professional feel
• Leather strap that securely holds tools in place
• Double-stitched design for enhanced strength
• Stress points reinforced with rivets for durability
• 3 pocket design for quick and easy access
• Suitable for both right and left hand users
• Can be used on any generic belt
Typical Applications
• Tradesperson
• Industrial
• On Site
Attribute | Value |
---|---|
Additional Features | Part of the STANLEY tool belt range |
Application | Drill |
Brand | Stanley |
Colour | Brown |
ECLASS Code | 40019107 |
Length | 320mm |
Material | Leather |
MFR Part No. | STST1-80118 |
Number of Pockets | 1 |
Type | Holster |
UNSPSC Code | 24112403 |
Width | 160mm |