£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Manufactured from heavy duty tear-resistant material with reinforced stitched edging. Two metal rings for hanging on to a wall when opened. 20 pockets, 18 elasticated tool loops are stitched on the inside. A hook-n-loop fastening secures the roll when shut.
Attribute | Value |
---|---|
Additional Features | (18) Elasticated tool loops Comes with riveted carrying handle on the outside Heavy duty tear resistant Hook & loop fastening secures the roll shut Reinforced stitched edge |
Application | Tools |
Brand | Kennedy |
Colour | Red/Black |
EAN | 5036140143319 |
ECLASS Code | 40019107 |
Length | 600mm |
Material | PVC |
MFR Part No. | TOP T.ROLL.4394 |
Number of Pockets | 20 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 502g |
Width | 540mm |