£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Made with a durable nylon construction, resistant to hydrocarbons the N38.A rollbags from Facom are a handy and easy accessible storage solution for on the job. Available in 10 and 12 compartment options, they easily fold away and secure with the snap of a clip.
Features and Benefits
• Folds away for easy storage
• Easy strap and clip closure for secure fastening
• Nylon outer resistant to chemical agents and hydrocarbons
• Available in 10 and 12 compartment options
Typical Applications
• Workshop
• On site
• Domestic
Attribute | Value |
---|---|
Application | Tools |
Brand | Facom |
Colour | Grey |
ECLASS Code | 40019107 |
Length | 735mm |
Material | Nylon |
MFR Part No. | N.38A-10C |
Number of Pockets | 10 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 223g |
Width | 320mm |