£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Leather, made with five pockets and one loop. Belt not included.
Attribute | Value |
---|---|
Additional Features | (1) Loop **Belt not included** Fully riveted |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143623 |
ECLASS Code | 40019107 |
Length | 280mm |
Material | Leather |
MFR Part No. | STNP4 |
Number of Pockets | 5 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 360g |
Width | 280mm |