£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Makita webbing belt suitable for use with most toolholders/pouches.
Attribute | Value |
---|---|
Additional Features | Blue trim |
Application | Tools |
Brand | Makita |
Colour | Black |
ECLASS Code | 40019107 |
Material | Polyester |
MFR Part No. | 66-021B |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Width | 60mm |