£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The handy adjustable tool belt from Kennedy® is ideal for keeping tools close at hand and securely fastened.
Features and Benefits
• Tool pockets are stitched for strength
• Belt is adjustable using a buckle system for customised fitting
• Includes a hammer holder and tape holder for easy access when on the move
• Manufactured from tear-proof material for product longevity
Typical Applications
• Waist tool storage
Attribute | Value |
---|---|
Application | Tools |
Brand | Kennedy |
Colour | Red/Black |
EAN | 5036140506015 |
ECLASS Code | 40019107 |
Length | 230mm |
Material | Polyester |
MFR Part No. | IT00144 |
Number of Pockets | 2 |
Type | Tool Belt |
UNSPSC Code | 24112403 |
Width | 500mm |