£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This nail bag is manufactured from heavy duty polyester which allows for exceptional resistance to punctures or tears. Heavily stitched webbing belt complete with heavy duty double capped riveted clasp for added strength and support.
Features and Benefits
• Manufactured from heavy duty polyester for durability
• Heavy duty double capped riveted clasp adds strength and support
• Polyester construction ensures the product's resistance to tears or punctures, ideal for carrying nails and screws
Typical Applications
• Carpentry
• DIY
• Construction
Attribute | Value |
---|---|
Additional Features | Heavy duty double capped clasp Resistant to puntures or tears Webbing belt |
Application | Nails |
Brand | Kennedy |
Colour | Red/Black |
EAN | 5036140058781 |
ECLASS Code | 40019107 |
Length | 290mm |
Material | Polyester |
MFR Part No. | HMCMW010 |
Number of Pockets | 2 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 0.31g |
Width | 525mm |