£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Double nail leather pouch provides a convenient solution that allows access to small tools and nails when working on a job.
Features and Benefits
• Manufactured from genuine high-grade suede leather for durability
• Tough double stitching for enhanced strength
• Strong reinforced riveted stress points for enhanced strength
• Double nail pouch design provides storage & quick access to tool pockets & tape holders
• Equipped integrated steel hammer loop to allow additional tool use
• Part of the STANLEY® leather tool belt range for easy personalisation
Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians
Notes
• Tools not included
Attribute | Value |
---|---|
Additional Features | Part of the STANLEY tool belt range |
Application | Nails |
Brand | Stanley |
Colour | Brown |
ECLASS Code | 40019107 |
Length | 300mm |
Material | Leather |
MFR Part No. | STST1-80116 |
Number of Pockets | 2 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 1400g |
Width | 330mm |