£14.49
Ex VAT
£17.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Application | Tools |
Brand | Ck |
Colour | Black Grey Red |
Depth | 90mm |
EAN | 5013969962826 |
ECLASS Code | 40019107 |
Length | 200mm |
Material | Polyester |
MFR Part No. | MA2724 |
Number of Pockets | 4 |
Type | Tool Pouch |
UNSPSC Code | 24112403 |
Weight | 127g |
Width | 100mm |