noscriptArmorgard Divider, To Suit TKD1 TKD1D | Cromwell Tools

Armorgard

Divider, To Suit TKD1

SKU:

AMG5931320B

MPN:

TKD1D

£34.79

Ex VAT

£41.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TrekDror dividers slot into the drawer to create partitions as required.


    Features:



    • Each pack contains 3 dividers which can be placed in 8 different positions

    • Powder-coated steel

    • Weight- 3kg

    • Colour- Charcoal Grey

    • Material- 1mm Steel


    Product Specification
    Attribute
    Value

    Brand

    Armorgard

    EAN

    5060452082318

    MFR Part No.

    TKD1D

    Product Type

    Divider

    Suitable for Case

    TKD1

    UNSPSC Code

    24111507