noscriptArmorgard Divider, To Suit TKD2 TKD2D | Cromwell Tools

Armorgard

Divider, To Suit TKD2

SKU:

AMG5931322D

MPN:

TKD2D

£47.79

Ex VAT

£57.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TrekDror dividers slot into the drawer to create partitions as required.


    Features:



    • Each pack contains 3 dividers which can be placed in 8 different positions

    • Powder-coated steel

    • Weight- 3kg

    • Colour- Charcoal Grey

    • Material- 1mm Steel


    Product Specification
    Attribute
    Value

    Brand

    Armorgard

    EAN

    5060452082325

    MFR Part No.

    TKD2D

    Product Type

    Divider

    Suitable for Case

    TKD2

    UNSPSC Code

    24111507