£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Drawer Dividers:
Small: 50 x 29mm (Pk 10)
Medium/Large: 133 x 50mm (Pk 5)
To suit drawers of the Kennedy Small Parts Storage Cabinets (see 593-960, 593-962 and 593-964).
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions | 50 x 29mm |
EAN | 5036140302082 |
Product Type | Divider Kits |
Suitable for Case | Kennedy Small Parts Storage Cabinets |
UNSPSC Code | 24111507 |