Knipex

00 21 33 E TOOL CASE "ROBUST26" ELECTRIC

SKU:

KPX5930000Z

MPN:

00 21 33 E

£889.00

Ex VAT

£1066.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Robust26 Electric Tool Case is a durable solution for professionals, featuring impact-resistant polypropylene for tough conditions. Dustproof, waterproof, and temperature-resistant essential companion for those seeking durability and convenience.


    Features and Benefits
    • Air pressure compensation valve allows it to be taken into different environments
    • Temperature resistant from - 30°C to +80° C for various conditions
    • Padlock eyelets
    • Document compartment
    • Ergonomic dual-component handle for the comfortable use
    • Adaptable aluminum divider for knit organisation
    • Equipped with 16 KNIPEX tools, a total of 22 brand tools, making it an essential companion for professionals


    Contents
    • 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems
    • 1 x Tool Case "Robust26" empty
    • 1 x Needle-Nose Combination Pliers, 1000V
    • 1 x KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16mm²)
    • 1 x Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1000V
    • 1 x KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 - 13,0mm)
    • 1 x Snipe Nose Side Cutting Pliers (Stork Beak Pliers)
    • 1 x Diagonal Cutter, 1000V
    • 1 x High Leverage Diagonal Cutter, 1000V
    • 1 x Electronic Super Knips® VDE, 1000V
    • 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves
    • 1 x Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 - 16mm²)
    • 1 x Screwdriver (Slim) for slotted screws (3,5mm), 1000V
    • 1 x Screwdriver (Slim) for slotted screws (5,5mm), 1000V
    • 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1000V
    • 1 x (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1000V
    • 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1000V
    • 1 x Cable Knife, 1000V
    • 1 x Stabila Wooden folding rule type 1607, white, 2m
    • 1 x Picard Locksmith's hammer (300g)
    • 1 x Stabila Pocket Electric mini spirit level (68mm)
    • 1 x Stabila spirit level type 70 (30cm)
    • 1 x Wera set of hex key wrenches (1,5 - 10mm)


    Standards
    • Partly VDE-tested according to DIN EN 60900


    Notes
    • Max. payload: 25 kg
    • Volume: 26.4 litres
    • Does not contain SVHC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Knipex

    Colour

    Black

    EAN

    4003773089094

    ECLASS Code

    21100101

    Height

    225mm

    Includes

    1 x Cable Knife, 1000V 1 x Diagonal Cutter, 1000V 1 x Electronic Super Knips® VDE, 1000V 1 x High Leverage Diagonal Cutter, 1000V 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves 1 x KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16mm²) 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems 1 x Needle-Nose Combination Pliers, 1000V 1 x Picard Locksmith's hammer (300g) 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1000V 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1000V 1 x Screwdriver (Slim) for slotted screws (3,5 mm), 1000V 1 x Screwdriver (Slim) for slotted screws (5,5 mm), 1000V 1 x Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 - 16 mm²) 1 x (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1000V 1 x Snipe Nose Side Cutting Pliers (Stork Beak Pliers) 1 x Stabila Pocket Electric mini spirit level (68mm) 1 x Stabila spirit level type 70 (30cm) 1 x Stabila Wooden folding rule type 1607, white, 2m 1 x Tool Case "Robust26" empty 1 x Wera set of hex key wrenches (1,5 - 10mm)

    Length

    550mm

    Lock Type

    Padlock

    MFR Part No.

    00 21 33 E

    Product Material

    Polypropylene

    Series

    Robust26

    Type

    Tool Case

    UNSPSC Code

    24112401

    Weight

    10kg

    Width

    350mm