£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your professional toolkit with our impact-resistant polypropylene Fit-to-Fly case, built to endure the toughest conditions. Dustproof, waterproof, and temperature-resistant, it ensures your tools are always ready for action. Ideal for various applications, it redefines on-the-go convenience with a fit-to-fly design, extendable handle, and smooth-rolling wheels. This resilient, adaptable, and travel-ready case is a must-have for professionals seeking durability and convenience in every situation.
Features and Benefits
• -30°C to +80°C temperature resistance, ensuring tools remain at their prime in any environment
• Padlock eyelets for enhanced tool protection
• Air pressure compensation valve adapts effortlessly to changing conditions
• Ergonomic dual-component handle for effortless portability
• Carry up to 25 kg of tools without compromise
• 26.4 liters of volume ensures ample space for your entire toolkit
• 19 tool pockets and 61 retaining loops eliminate clutter for streamlined efficiency.
Notes
• Does not contain SVHC
• Tools not supplied
Attribute | Value |
---|---|
Brand | Knipex |
Colour | Black |
EAN | 4003773057543 |
ECLASS Code | 21100101 |
Height | 225mm |
Length | 550mm |
Lock Type | Padlock |
MFR Part No. | 00 21 33 LE |
Product Material | Polypropylene |
Series | Robust26 |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 7kg |
Width | 350mm |