£669.00
Ex VAT
£802.80
Inc VAT
Product Details
Product Specification
Product Documents
The Ready-for-Anything Tool Case is a durable solution for professionals seeking efficiency. Constructed from impact-resistant polypropylene, it's dustproof, waterproof, and temperature-resistant. The fit-to-fly design, extendable handle, and easy-running wheels enhance mobility, making it a convenient and reliable choice for DIY enthusiasts and professionals on the move.
Features and Benefits
• Air pressure compensation valve adapts effortlessly to changing conditions
• Temperature-resistant from - 30°C to +80° C, ensuring tools remain at their prime in any environment
• Padlock eyelets for enhanced tool protection
• Document compartment
• Ergonomic dual-component handle for easy transportation
• 19 tool pockets and 61 retaining loops for ultimate organization
• Equipped with 16 KNIPEX tools, a total of 22 brand tools
Contents
• 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems
• 1 x Tool Case "Robust26" empty
• 1 x High Leverage Diagonal Cutter, 1000V
• 1 x Pliers Wrench pliers and a wrench in a single tool
• 1 x KNIPEX Cobra® High-Tech Water Pump Pliers
• 1 x KNIPEX Cobra® High-Tech Water Pump Pliers
• 1 x KNIPEX CutiX® Universal knife
• 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves
• 1 x KNIPEX TubiX® Pipe cutter
• 1 x Screwdriver (Slim) for slotted screws (3,5 mm), 1000V
• 1 x Screwdriver (Slim) for slotted screws (5,5 mm), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1000V
• 1 x Stabila Wooden folding rule type 1607, white, 2 m
• 1 x Picard Locksmith's hammer (300 g)
• 1 x Stabila spirit level type 70 (30 cm)
• 1 x Wera set of hex key wrenches (1,5 - 10 mm)
Notes
• Max. payload: 25 kg
• Volume: 26.4 liters
• Does not contain SVHC
Attribute | Value |
---|---|
Brand | Knipex |
Colour | Black |
EAN | 4003773089100 |
ECLASS Code | 21100101 |
Height | 226mm |
Includes | 1 x High Leverage Diagonal Cutter, 1000V 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves 1 x KNIPEX Cobra® High-Tech Water Pump Pliers 1 x KNIPEX CutiX® Universal knife 1 x KNIPEX TubiX® Pipe cutter 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems 1 x Picard Locksmith's hammer (300 g) 1 x Pliers Wrench pliers and a wrench in a single tool 1 x Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1000V 1 x Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1000V 1 x Screwdriver (Slim) for slotted screws (3,5 mm), 1000V 1 x Screwdriver (Slim) for slotted screws (5,5 mm), 1000V 1 x Stabila spirit level type 70 (30 cm) 1 x Stabila Wooden folding rule type 1607, white, 2 m 1 x Tool Case "Robust26" empty 1 x Wera set of hex key wrenches (1,5 - 10 mm) |
Length | 550mm |
Lock Type | Padlock |
MFR Part No. | 00 21 33 S |
Product Material | Polypropylene |
Series | Robust26 |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 9kg |
Width | 344mm |