£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Ideal for transporting and storing multiple tools, this Stanley tool box is made from a tough durable plastic and will store a great range of tools for easy transportation around the home or work site. Equipped with a strong soft grip handle, making it comfortable to carry.
Features and Benefits
• Ideal for transporting and storing multiple tools
• 1 removal tote tray for storing small tools
• 60.0 X 27.9 X 28.9cm
• Metal latches and hinges for durability and extra weight capacity
• Removable tote tray
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
EAN | 3253561920677 |
ECLASS Code | 21100101 |
Lock Type | Padlock |
MFR Part No. | 1-92-067 |
Number of Compartments | 3 |
Product Material | Plastic |
Series | 2000™ |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.43kg |