£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
This mobile work centre maximises tool storage and is larger overall than previous models. Boasting a 2 in 1 design, an extra large tool box with a removable tote tray, a sizeable lower bin and a swivel front drawer (carousel) and lid organisers for small parts, you'll find a home for all your most used tools when transporting them out to jobs. The product also features a telescopic handle and two heavy duty road tested wheels for ease of manoeuvrability.
Features and Benefits
• 2 in 1 design allows the product to separate easily into 2 units
• The handle folds down to easily fit into your car or van for ease of transportation
• Boasts an extremely large tool box with a removable tote tray to maximise storage capabilities
• Giant lower bin with a 25 litre volume is ideally suited for bulky materials and equipment such as power tools
• Possesses two heavy duty road tested wheels that provide smooth movement even on rough surfaces
• Large 88lb total load capacity to provide ample storage
• Telescopic handle has a one piece moulded plastic construction for durability
• Tools are secured via the nickel plated metal latches
• Has a swivel front drawer (carousel) and lid organisers for small parts and components such as fasteners
Typical Applications
• Plumbing
• Automotive
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
EAN | 3253561939686 |
ECLASS Code | 21100101 |
Height | 627mm |
Length | 473mm |
Lock Type | Latches |
MFR Part No. | 1-93-968 |
Number of Compartments | 0 |
Product Material | Plastic |
Type | Mobile Storage System |
UNSPSC Code | 24112401 |
Width | 302mm |