Facom

19" Tool Box, Plastic, (L) 481mm

SKU:

FAC5931525A

MPN:

BP.C19NPB

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (19)

    Product Details

    Durable and sturdily constructed the Facom BP.C19N toolbox is manufactured from a heavy duty plastic for safe and easy transportation of tools. With an easy single handed opening latch and a self closure mechanism it provides convenient access to tools and accessories with 2 additional storage compartments located topside. With 16" and 24" models available the unit is stackable for easy storage.


    Features and Benefits
    • Large main compartment with removable tray for plenty of storage space
    • 2 additional storage compartments located in the lid
    • Easy single handed opening
    • Self closing mechanism
    • Folding handle for easy transportation
    • Stackable for convenient storage


    Typical Applications
    • On site
    • Workshop
    • Domestic


    Specifications
    • Dimensions (L x W x H): 48,1 x 27,1 x 23,7 cm (15,25 L)
    • Weight: 2,1 kg


    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Black Red

    ECLASS Code

    21100101

    Length

    481mm

    Lock Type

    Clasp

    MFR Part No.

    BP.C19NPB

    Number of Compartments

    3

    Product Material

    Plastic

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    2.1kg