£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
The Stanley 2000 series metal latch tool box is made from robust plastic with 2 integrated organisation compartments & removable tote tray that provides a secure portable tool storage solution.
Features and Benefits
• 2 organiser compartments integrated into lid for storage of smaller fixings, parts & accessories
• Removable tote tray to provide quick access to specific tools or increase storage space for larger tools
• Soft grip handle for comfortable use & improved grip
• Flat designed lid for easy storage
• Made with robust plastic & strong metal latches for secure storage
• Suitable for both professional, household and hobbyist use
• Ideal storage for household tools and smaller accessories
Typical Applications
• Maintenance
• Mechanical
• Industrial
• DIY
• Domestic use
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 178mm |
Length | 318mm |
Lock Type | Latches |
MFR Part No. | 1-92-064 |
Number of Compartments | 3 |
Product Material | Plastic |
Series | 2000 Series |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 130mm |