£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
The 3-in-1 mobile work centre from Stanley features a detachable tool box unit consisting of a bottom bin mounted on 7-inch wheels with a handy middle and top compartment ideal for small parts storage. A retractable handle to allow easy handling and manoeuvrability, whilst the metal latched ensure a secure fastening.
Features and Benefits
• Robust plastic outer shell
• Large 7 in wheels for greater stability and portability
• 2 Detachable top tool box unit with small parts storage
• Large storage ideal for hand tools and power tools
• Large metal latches for secure fastening and connection of the units
• Convenient pull handle for greater manoeuvrability
• Removable tray for essential tools
• Lockable for added security
Typical Applications
• On site
• Workshop
• Domestic
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 475mm |
Length | 475mm |
Lock Type | Latches |
MFR Part No. | Revert 1-70-326 |
Number of Compartments | 3 |
Product Material | Plastic |
Type | Mobile Storage System |
UNSPSC Code | 24112401 |
Weight | 4kg |
Width | 285mm |