£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Powder coated. Soft grip carrying handle and lightweight design. The black plastic overriders add to the overall ruggedness helping to prevent damage to the box or items around it. The lid has 'V' section to allow measuring and cutting short lengths of pipe. There is a tote tray for smaller items. Fitted with heavy duty metal latches designed to stay closed even when in transit.
Features and Benefits
• Soft grip carry handle for comfort
• Plastic overriders to prevent damage
• Handy V section for cutting pipes
• The tote trays are perfect to store smaller items safely
• Metal latches ensure the boxes stay closed even in transit to prevent loss off tools
Typical Applications
• Tradesmen
• Workplaces
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140493506 |
ECLASS Code | 21100101 |
Height | 178mm |
Length | 582mm |
Product Material | Steel |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 5kg |
Width | 238mm |