Kennedy

582x298x255mm RED METAL TOOLBOX

SKU:

KEN5931440K

MPN:

KEN-593-1440K

£34.99

Ex VAT

£41.99

Inc VAT

IN STOCK (32)

    Product Details

    With all metal construction, these heavy-duty toolboxes are ideal for professional use on job sites. With a yellow epoxy powder coated finish, soft grip carrying handle and lightweight design, the products are available in two sizes to suit your requirements. There is a tote tray for smaller or more frequently used items. Fitted with heavy-duty metal latches designed to stay closed even when in transit.


    Features and Benefits
    • Heavy duty metal latches protect and secure your tools as well as the padlock eye (padlock sold separately)
    • 'V' groove on the old allows for measuring and cutting short lengths of pipes or wood materials
    • Black plastic over-riders add durability to the product and help to prevent damage to the most common areas of wear
    • Soft grip carry handle allows for ease of transportation


    Typical Applications
    • Construction Sites
    • Electricians
    • Plumbers
    • DIY


    Notes
    • Compatible with the Kennedy® KEN5931420K Red Tote Tray


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Red

    EAN

    5036140493520

    ECLASS Code

    21100101

    Height

    255mm

    Length

    582mm

    Product Material

    Steel

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    3kg

    Width

    298mm