£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Product Documents
Tailored tool case designed specifically for photovoltaics with a focus on solar cable connectors, such as MC4 (Multi-Contact).
Features and Benefits
• Includes service tools (hexagonal key) for hassle-free change of crimping dies, enhancing versatility
• Foam insert with custom recesses organizes tools, crimping dies, and locators within a shock-resistant plastic case
• Exterior dimensions (W x H x D): 345 x 80 x 280 mm, offering a compact and portable storage solution
Contents
• 1 x Precision Insulation Stripper with adapted blades (1,5 - 6,0 mm²)
• 1 x Cable Shears (Ø 15 mm / 50 mm²), 1000V,
• 1 x Crimp System Pliers for exchangeable crimping dies
• 1 x Crimping die for solar cable connectors MC4 (Multi-Contact) (2,5 - 6,0 mm²)
• 1 x Locator for 97 49 66 (solar cable connectors MC4)
• 1 x Set of Mounting Tools for solar cable connectors MC4 (Multi-Contact)
• 1 x Tool Case for Photovoltaics empty
Notes
• contains SVHC
• weight 2,010 g
Attribute | Value |
---|---|
Brand | Knipex |
Colour | Black |
EAN | 4003773088998 |
ECLASS Code | 21100101 |
Height | 80mm |
Includes | 1 x Cable Shears (Ø 15 mm / 50 mm²), 1000V 1 x Crimping die for solar cable connectors MC4 (Multi-Contact) (2,5 - 6,0 mm²) 1 x Crimp System Pliers for exchangeable crimping dies 1 x Locator for 97 49 66 (solar cable connectors MC4) 1 x Precision Insulation Stripper with adapted blades (1,5 - 6,0 mm²) 1 x Set of Mounting Tools for solar cable connectors MC4 (Multi-Contact) 1 x Tool Case for Photovoltaics empty |
Length | 345mm |
Lock Type | Latches |
MFR Part No. | 97 91 04 V01 |
Product Material | Polypropylene |
Series | Photovoltaic |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 2kg |
Width | 280mm |