£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
This all-in-one tool box is highly versatile, containing a variety of compartments in different sizes. The unique 'open position' drawer system allows for easy access to an array of tools, making this box an ideal companion for numerous applications. It features a central lock and key system, robust, self-oiling wheels and a telescopic handle.
Features and Benefits
• Telescopic handle
• Highly versatile configurations
• Various compartment and drawers of different sizes
• Central lock and key system
Typical Applications
• Transporting tools for an array of applications in numerous industries
Internal Configuration
• Upper removable tray
• 1 x 30mm high drawer
• 2 x 60mm high drawers
• 1 x 95mm high drawer
• 2 x 30mm high component boxes (6 compartments each)
• 2 x 30mm high component boxes (13 compartments each)
• 1 x 30mm high component box (10 compartments)
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140506077 |
ECLASS Code | 21100101 |
Height | 455mm |
Length | 581mm |
Lock Type | Key |
MFR Part No. | AI1.KT02.4394 |
Number of Compartments | 29 |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 13.35kg |
Width | 381mm |