£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Coupling durability and a compact design, this two drawer tool chest is ideal for portable storage of your tools. Boasting a composite handle, ball bearing drawer slides and a locking hasp, it is a superb all round storage unit.
Features and Benefits
• Small and compact storage coupled with the design and durability of a top chest for all around protection and storage of your tools
• Features a tough composite top handle for ease of transportation
• Two smooth ball bearing drawer slides to provide ample storage and a smooth opening and closing of the drawers
• Steel locking hasp which can be locked using a padlock (not included) to secure your tools
Typical Applications
• Automotive
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100101 |
Height | 230mm |
Length | 360mm |
Lock Type | Clasp |
MFR Part No. | AP2602BB |
Number of Compartments | 2 |
Product Material | Steel |
Series | American Pro® |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 230mm |