SKU:
STN5939208L
MPN:
FMST1-75792
£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
The Stanley FATMAX Pro cantilever is your perfect companion to holding all of your tools when on the move. The unique tray design, removable cup compartments, and long space makes it suitable to hand tools and accessories. The long aluminium handle provides strength and a better grip making it easier to carry and lift. The toolbox features long durable metal latches that are rust proof and long lasting.
Features and Benefits
• Unique tray design with removable cup compartments and long space makes it ideal for hand tools and accessories
• Long aluminium handle provides durability and a better grip for comfort when lifting and carrying
• Padlock eye enables secure locking of the tool box
• Water and dust resistance for content protection in outdoor usage
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 270mm |
Length | 508mm |
MFR Part No. | FMST1-75792 |
Number of Compartments | 7 |
Product Material | Aluminium Plastic |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Width | 300mm |