£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Heavy-duty case for tool storage, ideal for the mobile technician. Offers the storage and portability of many tools with the professional look of a briefcase. Silver aluminium with reinforced edges and corners. Concealed cantilever mechanism. Large base compartment with four cantilever trays to make all contents instantly available. Compartment dividers are adjustable to offer choice of sizes. 1” wide, length adjustable lightweight nylon shoulder strap, with rubber shoulder protector for added comfort. Supplied with fixed handle and two security locks and keys.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Blue |
EAN | 5036140005259 |
ECLASS Code | 21100101 |
MFR Part No. | ST-606 IS |
Number of Compartments | 16 |
Product Material | Aluminium |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.1kg |