£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Heavy duty toolbox with piano hinged lids and padlock facility. The toolbox has five compartments on three levels and the cantilever system opens the toolbox to allow access to all compartments at the same time
Features and Benefits
• Compartment bottoms lined with foam to help prevent damage to tools
• Integral full length double handle for carrying and opening
• Folding lids are stiffened for extra durability
• Edges are deburred for safety
• Can be secured with a padlock (padlock not included)
• Painted for rust prevention
• 25kg load capacity
Notes
• KEN5931280K includes 5 foams
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey Red |
ECLASS Code | 21100101 |
Length | 448mm |
Number of Compartments | 5 |
Product Material | Metal |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 4.5kg |