£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
Durable and with 5 compartments for efficient storage the E010201B is highly portable thanks to its 2 hinged handles.
Features and Benefits
• Durable metal construction
• 2 hinged handles for easy portability
• 5 compartments on 3 levels for efficient storage and easy access to tools
Specifications
• Dimensions 535 x 250 x 230mm
• Weight 5.2kg
Typical Applications
• Workshop
• On site
• Domestic
Attribute | Value |
---|---|
Brand | Expert by Facom |
Colour | Grey |
ECLASS Code | 21100101 |
MFR Part No. | E010201B |
Number of Compartments | 5 |
Product Material | Metal |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 5.2kg |