SKU:
STN5939208K
MPN:
FMST1-75791
£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
With a sliding cantilever design to allow for two level storage, this toolbox is ideal for carrying the essentials. Provided with varying cup compartments to help you to organise your small parts storage. Possessing a wide aluminium handle and metal latches as well as a padlock eye.
Features and Benefits
• Unique tray design with removable cup compartments in various sizes to help you organise your small parts
• Long ergonomic, aluminium handle for optimum grip and comfort when carrying your tools
• Rust proof metal latches to secure your tools as well as padlock eye to ensure maximum security (padlock not included)
• Cantilever sliding tray creates a two level work station to help you optimise storage space
• Transparent lids on the cup compartments allows you instant visibility and inventory management without needing to lift the lid
Typical Applications
• Ideal for use onsite due to its durable design as well as more general uses in DIY
Standards
• Has a waterproof rating of IP54
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
EAN | 3253561757914 |
ECLASS Code | 21100101 |
Height | 270mm |
Length | 650mm |
Lock Type | Latches |
MFR Part No. | FMST1-75791 |
Number of Compartments | 7 |
Product Material | Plastic |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 1kg |
Width | 253mm |