£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
This STANLEY® Click & Connect™ deep toolbox offers a quick access customised storage solution to hold and protect your tools, drills, bits, and accessories. The toolbox has a maximum weight capacity of 15kg.
Features and Benefits
• 2 Lid organisers for easy access to drills, bits storage, and small accessories
• Removable dividers for personalisation of tool organisation
• Fully removable latches for easy connection & detachment as required, allowing full visibility and accessibility
• Designed to special proportions to easily accommodate tools and power tools
• Compact design for easy storage
Typical Applications
• Industrial
• Domestic
• On Site
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Yellow |
ECLASS Code | 21100101 |
Height | 243mm |
Length | 500mm |
Lock Type | Latches |
MFR Part No. | STST1-71962 |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 310mm |