£208.29
Ex VAT
£249.95
Inc VAT
Product Details
Product Specification
Product Documents
This Stanley® mobile workshop is fitted with heavy-duty road tested wheels for and an extendable handle. With fitted metal latches to the mobile workshop which are designed to provide a long working life. The item is composed of two deep drawers with ball bearing sides, a 20'' detachable metal plastic tool box with removable tray and a large metal storage bin that provides extra large capacity of portable tool storage. Manufactured from high quality metal and plastic. The Cantilever system allows the top section to be fully pushed back to allow access to the lower level storage.
Features and Benefits
• Heavy duty 7" wheels for durability and resistance to wear and tear
• Large rust proof metal latches and a padlock eye (padlock sold separately) to allow you to secure your tools
• Large metal storage bin at base for effective storage of your larger tools
• Deep drawers with ball bearing sides for quick access to your tools
• Robust handle to give the product full mobility with the wheels
Typical Applications
• Ideal for use on site due to its mobile nature and hardy design
Notes
• No tools included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561956225 |
ECLASS Code | 21100101 |
Lock Type | Latches Padlock |
MFR Part No. | 1-95-622 |
Number of Compartments | 4 |
Product Material | Metal Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 4kg |