£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Designed to enhance visibility, accessibility, and flexibility, this STANLEY® FATMAX® Technician Case is a game-changer for professionals and DIY enthusiasts alike.
Features and Benefits
• Multi-level fold-out design ensures tools are easily visible and accessible, saving you time and effort during tasks
• Lower storage compartment with removable dividers and 3 cups featuring covers
• Crafted with glass fibre reinforced construction, standing strong against wear and tear
• Padlock eye adds an extra layer of security, keeping your tools safe and sound
• Designed with metal latches, this case is built to endure the rigors of everyday use
• Soft-grip carry handle offers improved grip and comfort
• Supporting legs provide stability when the case is opened
• Impressive 30kg load capacity
• 50.1 x 20.3 x 40.5cm
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 405mm |
Length | 500mm |
Lock Type | Padlock |
MFR Part No. | FMST1-71943 |
Series | FATMAX® |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 5.6kg |
Width | 501mm |