£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
FATMAX® 240 litre chest offers a large secure storage capacity & easy transportation of your tools.
Features and Benefits
•Large tool chest capacity of 240l for easy storage & transportation
• Designed with lightweight aluminium rails to easily strap materials on top to increase storage capability
• Meets IP65 water seal to ensure tools & equipment are protected from damp & wet conditions
• Broad telescopic handle to allow easy movability
• 7.5inch diameter robust rubber wheels to ensure smooth & easy transportation on rough surfaces
• Tough heavy duty latches and hinges to protect & secure your tools
Typical Applications
• Tradesperson
• Engineers
• Industrial
• Technicians
• On Site
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
ECLASS Code | 21100101 |
Height | 620mm |
Length | 990mm |
Lock Type | Latches |
MFR Part No. | FMST1-75531 |
Number of Compartments | 1 |
Product Material | Plastic |
Series | FatMax |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 15.5kg |
Width | 590mm |