£80.99
Ex VAT
£97.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The C.K Magma technician's tool cases, made from durable polyester, are essential for any workman or technician, providing protection for tools, manuals, and sensitive electronic equipment. With a waterproof and crackproof rubberized base, padded handles, and shoulder straps, these cases feature 50 internal and external pockets, separate side compartments, and two internal zipped document pockets. Additionally, they include a padded central compartment with ample space for a laptop.
Features and Benefits
• 100% waterproof and crackproof rubber base to protect your tools and items from debris and water on the floor
• Padded central compartment can fit a laptop to incorporate more than just tool storage
• 50 pockets and holders including fold out panels for a multitude of tool storage
• Padded handle and shoulder strap to maximise comfort and make it easy to transport
• Internal document pocket to hold any paperwork you may have as well as your tools
• The vibrant, red inner allows for peak visibility of your tools
Typical Applications
• Transporting and storing tools and necessary work equipment.
• Plumbing, engineering, mechanics, electricians
• General DIY , engineers, mechanics, electricians
Notes
• No tools or items included
Attribute | Value |
---|---|
Brand | Ck |
Colour | Black Grey Red |
EAN | 5013969962659 |
ECLASS Code | 21100101 |
Lock Type | Zipper |
MFR Part No. | MA2630 |
Product Material | Polyester |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.2kg |