SKU:
FAC5931525L
MPN:
BT.203
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
The BT.203PB Bi-material 3 drawer tool chest from Facom is part of the My Mobile Storage Solution Range. With a durable metal frame and tough polypropylene draws the BT.203PB allows for safe and efficient tool storage. The additional partitions allows you to customise storage to meet your unique requirements. Each drawer has a sliding safety latch, and the tool chest has an overall locking system (padlock not included). Additionally you can use the BT.HT1 hand-truck used as the base unit and you can then add BT.200 Tool Box to complete your stack.
Features and Benefits
• 2 Lateral handles for easy portability
• Stackable using the BT.HT1 hand-truck
• Easy opening polypropylene drawers fitted with ball bearing joints
Specifications
• Max load: 15kg
• Length 510mm
• Depth 270mm
• Height 270mm
• Drawer inner dimensions: L430xD225xH65
• Weight: 7.3kg
Typical Applications
• Workshop
• On site
• Domestic
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black Red |
ECLASS Code | 21100101 |
Height | 270mm |
Length | 510mm |
Lock Type | Clasp |
MFR Part No. | BT.203 |
Number of Compartments | 3 |
Product Material | Metal Polypropylene |
Series | My Mobile Storage |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 7.3kg |
Width | 270mm |