£33.79
Ex VAT
£40.55
Inc VAT
3 Variations Available
Product Details
Product Specification
The Stanley 1-79 is the perfect storage solution for all your power tools, hand tools and accessories. The range incorporates a large storage volume with plenty durability, and portability thanks to the soft grip handle. It's one touch opening system gives you easy access to your tools when on the job.
Features and Benefits
• The one hand operation latch allows easy access to tools
• Extra wide soft grip handle on top for easy lifting
• Large storage volume for efficient storage
• Small parts compartments on top lid for ease of access
• Removable tray allows for several storage options
Typical Applications
• On site
• Workshop
• Domestic
Notes
• Available in 24" 19" and 16" sizes
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Yellow |
ECLASS Code | 21100101 |
Height | 236mm |
Length | 486mm |
Lock Type | Latches |
MFR Part No. | 1-79-217 |
Number of Compartments | 1 |
Product Material | Plastic |
Series | One Touch |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 266mm |