£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Portable carrying box with 2 x Assorter 55 4x8 and 2 x Assorter 55 4x8-17
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Black |
EAN | 5733439136242 |
ECLASS Code | 21100101 |
Height | 265mm |
Length | 376mm |
Number of Compartments | 4 |
Type | Storage Box |
UNSPSC Code | 24112401 |
Weight | 5.09kg |
Width | 310mm |