£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
With twenty five storage compartments for you to store and sort your smaller components, this tray is a must for any workshop. With a locking lid, ergonomic moulded grip handle and a polypropylene honeycomb cover that offers resistance to shocks and impact. This professional organiser provides a large storage space for frequently used heavy duty accessories.
Features and Benefits
• Boasting twenty five small compartments to allow you to store and organise an array of small parts
• Locking lid to ensure parts don't spill into other compartments when travelling
• Moulded grip handle for optimum grip and ease of transportation
• Polypropylene honeycomb cover has resistance to shocks and thus safeguards the internal compartments effectively
Typical Applications
• Ideal for storing frequently used components for your tools
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
EAN | 3253561927485 |
ECLASS Code | 21100101 |
Height | 50mm |
Length | 334mm |
Lock Type | Latches |
MFR Part No. | 1-92-748 |
Number of Compartments | 25 |
Product Material | Plastic |
Type | Storage Box |
UNSPSC Code | 24112401 |
Weight | 1.3kg |
Width | 422mm |