£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Product Documents
This rucksack features a 100% waterproof and crack proof polymer base, a lockable zip system, a contoured shape base and extra padding at the back and reinforced shoulder straps. It contains 39 pockets and holders including space in the base for larger tools. The padded front pocket with internal zipped document pocket is ideal for laptops, tablets and any test measure equipment.
Features and Benefits
• Possesses a 100% waterproof and crack proof polymer base for overall product longevity and to prevent your contents getting wet when placing your bag on the floor
• A lockable zip system for bolstered security of your tools
• Vertical storage pockets for easy access to your equipment
• Added comfort padding on the back and reinforced shoulder straps to carry a heavy load
• Padded front storage pocket ideal for an iPad or A4 Notebook
• Boasts an impressive thirty nine pockets and storage spaces, including space in the base for larger tools
Typical Applications
• Ideal for taking onsite due to the portable nature of the rucksack
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969962703 |
ECLASS Code | 21100101 |
Height | 470mm |
Length | 400mm |
Lock Type | Zipper |
MFR Part No. | MA2635 |
Product Material | Polyester |
Product Type | Tool Backpack |
UNSPSC Code | 24112401 |
Weight | 2.1kg |
Width | 200mm |