£33.19
Ex VAT
£39.83
Inc VAT
Product Details
Product Specification
Heavy-duty, robust galvanised toolbox, with long reinforced metal hinge the two metal latches and V-groove saw work bench.
Features and Benefits
• Rust proof, heavy-duty large metal latches for strong hold
• Ergonomic designed bi-material soft grip handle for comfortable use
• Padlock holes for additional security as required
• Full length, portable plastic tray for small parts and hand tools for convenient use
• Spacious metal body designed to hold amble quantity of kit
• Top lid designed with saw v-groove to use as work bench
• Long lasting embossed logo branding
• Honeycomb design lid to give it increased strength and durability
• Foldable handle that fits neatly into lid
Typical Applications
• Construction
• Garage
• Building
• Everyday use
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Silver |
EAN | 3253561956188 |
ECLASS Code | 21100101 |
Lock Type | Clasp Padlock |
MFR Part No. | 1-95-618 |
Product Material | Aluminium |
Type | Tool Box |
UNSPSC Code | 24112401 |