Stanley

Tool Box, Impact Resistant Plastic, (L) 482mm x (W) 254mm x (H) 250mm

SKU:

STN5939204E

MPN:

FMST175761

£57.99

Ex VAT

£69.59

Inc VAT

IN STOCK (7)

    Product Details

    With a volume capacity of 11.9 litres and a load capacity of 35kg, this heavy duty roller toolbox is ideal for days on site. Possessing a removable hand tool tote to store your most used items and ample internal space to carry all you need. The telescopic metal handle allows for a smooth ride and can sustain heavy loads whilst delivering optimum mobility. Also has metal latches to seal your tools and padlock eyes.


    Features and Benefits
    • Large, rust resistant metal latches and padlock eyes to bolster the security of your tools (padlock sold separately)
    • V-Groove on the lid to allow for cutting of lumber or pipes when on site
    • Wide metal telescopic pull/push handle and wheels to offer mobility, smooth manoeuvrability and for ease of transportation to and from the jobsite
    • Portable, removable tote tray to store your most used tools for ease of access
    • Possesses an all around water seal for full waterproof protection of your tools


    Typical Applications
    • Ideal for use on construction sites or any heavy duty environment


    Standards
    • Waterproof storage rating of IP54


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    Colour

    Black/Yellow

    EAN

    3253561757617

    ECLASS Code

    21100101

    Height

    250mm

    Length

    482mm

    Lock Type

    Combination Latches

    MFR Part No.

    FMST1-75761

    Number of Compartments

    2

    Product Material

    Impact Resistant Plastic

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    4kg

    Width

    254mm