SKU:
STN5938179H
MPN:
1-94-749
£40.79
Ex VAT
£48.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Constructed from foam for extra strength and complete with an all round water seal ensuring safe and dry storage. With a portable tote tray designed to carry tools and small parts and also the possibility for large tool storage inside the tool box. Possesses a V-Groove on the lid and is fitted with an ergonomic handle. Boasts a 32 litre capacity and padlock eyes (padlock sold separately).
Features and Benefits
• Extra large storage capacity of 32 litres allows you to effectively store large tools and accessories efficiently
• Has an integrated V-Groove on the lid, making it ideal for use when cutting lumber and general sawing work
• Constructed of structural foam for reinforced strength
• Boasts all round water protection with the comprehensive water seal
• Possesses heavy duty rust proof metal latches and padlock eye to allow you to secure your tools
• Ergonomic handle for ease of transportation and comfort grip
Typical Applications
• Ideal for heavy duty use on construction sites or in workshops due to its large capacity and hard wearing construction
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
EAN | 3253561947490 |
ECLASS Code | 21100101 |
Height | 267mm |
Length | 584mm |
Lock Type | Latches Padlock |
MFR Part No. | 1-94-749 |
Number of Compartments | 4 |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.1kg |
Width | 305mm |