£47.99
Ex VAT
£57.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Stanley's FatMax® is the toughest weather resistant toolbox. Drop-tested with increasingly heavier loads to assure the maximum resistance and the highest safe load carrying. Handles and latches are severely tested for strength and durability. It boasts large metal latches with padlock eye for rust protection and long life. Rubber coated handle ensuring a more ergonomic and comfortable grip. Can be stored vertically. Possesses a portable tray also, which is designed to carry tools and small parts, yet enables large tool storage inside the tool box. Available in two varying sizes.
Features and Benefits
• Ergonomic bi-handle material to allow for easy and comfortable transportation and optimum grip
• Possesses padlock eyes and heavy duty, rust proof metal latches for bolstered security of your tools
• The V-Groove on the lid allows for cutting of lumber or pipes
• Manufactured from both plastic and metal for a truly hardy and durable product
• The innovative vertical storage design allows for maximum capacity and provides extra height storage space
Typical Applications
• Ideal for use on a construction site or in other heavy duty, punishing environments
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Grey |
EAN | 3253561956157 |
ECLASS Code | 21100101 |
Height | 295mm |
Length | 497mm |
Lock Type | Latches Padlock |
MFR Part No. | 1-95-615 |
Number of Compartments | 0 |
Product Material | Metal Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.3kg |
Width | 293mm |