£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
With a removable tote tray and a rust resistant galvanised finish, this heavy duty tool box is ideal for the jobsite. Boasting metal latches and padlock eyes as well as a cutting V-Groove on the lid for site sawing. The honeycomb lid design gifts the product extra strength and rigidity. Possesses a bi-material easy grip handle for secure hold even when wet. With a long lasting embossed logo.
Features and Benefits
• Ergonomic bi-material handle for ease of carrying heavy loads and optimum grip
• Heavy duty metal latches and padlock eyes to keep your tools secure (padlock sold separately)
• Portable tray for hand tools and organisation of smaller parts
• V-Groove on top of the lid ideal for cutting lumber or pipes when out on a job
• One long metal hinge for reinforcement and stability when carrying heavy loads
Typical Applications
• Ideal for the worksite, construction site or any other punishing environments where heavy duty products are required
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
EAN | 3253561956201 |
ECLASS Code | 21100101 |
Height | 222mm |
Length | 662mm |
Lock Type | Latches Padlock |
MFR Part No. | 1-95-620 |
Number of Compartments | 2 |
Product Material | Metal Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.3kg |
Width | 293mm |